Shop All Safety Interlock Switches
Euchner
1NC/1NO Interlock Switch IP 67
Mfr # NZ1VZ-528E-M
Zoro # G1890388
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NZ.VZ
- Actuator Length 2.33 in
- AC Contact Rating 4 A @ 230 V
- DC Contact Rating 4 A @ 24 V
- Solenoid Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Euchner
- MFR # NZ1VZ-528E-M
- Zoro # G1890388
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 2.33 in |
Height | 4.52 in |
Width | 1.57 in |
Depth | 1.22 in |
Overall Depth | 1.22 in |
Overall Height | 4.52 in |
Overall Width | 1.57 in |
Description
Safety Interlock Switch, Contact Form 1NC, 1NO, Actuator Length 2.33 in, AC Contact Rating 4 A @ 230 V, Series NZ.VZ, DC Contact Rating 4 A @ 24 V, Solenoid Voltage 24 V DC, Height 4.52 in, Width 1.57 in, Depth 1.22 in, IP Rating IP67, Operating Temp. Range -13 Degrees to 176 Degrees F, Body Material Die Cast Alloy, Movement Horizontal, Operating Force 126 oz, Standards CCC, CE, cULus, DGUV, EAC, EN 50041
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08H30)
- LEVITON Receptacle (5361-IG)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR2GH5)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- TELEMECANIQUE SENSORS Sftyinterlck240Vac10Atypexcs Metricver (XCSPA591)
- HONEYWELL Explosion Proof Limit Switch 2NC/1NO Rotary Lever Arm (GSXA42A1E)
- Euchner Switches