Shop All Sound Level Meters
This Product is Discontinued
Etymotic
Personal Noise Dosimeter, Digital (Discontinued)
Mfr # ER200DW8
Zoro # G0094109
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Digital
- dB Range 70 to 130
- Frequency Range 100 Hz to 15 KHz
- Frequency Weighting A
- Accuracy +/-2.5dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Etymotic
- MFR # ER200DW8
- Zoro # G0094109
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Type | Digital |
Item | Personal Noise Dosimeter |
dB Range | 70 to 130 |
Frequency Range | 100 Hz to 15 KHz |
Frequency Weighting | A |
Accuracy | +/-2.5dB |
Includes | USB Cable, Windscreen, Users Manual, PC Software |
Display | LED |
Records Up To | 16 Hours Run Length |
Output Jack | Yes |
Standards | ANSI S1.25-1991 |
Interface | USB |
Criteria Levels | 85 dB SPL, 3dB Exchange |
Battery Type | AAAA |
Threshold Level | 75 dB SPL |
Operating Temp. Range | -10 Degrees C to 45 Degrees C (14 Degrees F to 113 Degrees F) |
Response Time | Slow |
Calibration Certificate | Factory Calibrated |
Microphone Type | Omni-Directional |
Description
Personal Noise Dosimeter, Includes USB Cable, Windscreen, Users Manual, PC Software, Frequency Weighting A, Interface USB, Response Time Slow, Standards ANSI S1.25-1991
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.