Shop All Hearing Protection Accessories
Etymotic
GSP-15 Gun Sport Pro -Electronic Protect/Enhance
Mfr # ER125-GSP15BN
Zoro # G6786067
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes assortment of ear tips, filter tool and filters, protective case, cleaning tool, batteries (#10)
- Material Plastic
- Color Black
- Weight 0.458
- Overall Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Etymotic
- MFR # ER125-GSP15BN
- Zoro # G6786067
- UPC # 846430001671
- Country of Origin China
- Category Hearing Protection Accessories
Dimensions
Overall Length | 2 |
Details
Includes | assortment of ear tips, filter tool and filters, protective case, cleaning tool, batteries (#10) |
Material | Plastic |
Color | Black |
Weight | 0.458 |
Description
GSP•15 Electronic Earplugs are for gun sport enthusiasts who need protection from firearm blasts, but also need protection from loud continuous noise from vehicles, machinery or repeated gunfire from nearby shooters. Improves distance detection up to 5X.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (92718PUM)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, L (200BPL)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51XL)
- TR INDUSTRIAL Class 2 Safety Vest with Pockets and Zipper Closure, 3M Strips, XXL (TR88055-3M-XXL)
- 3M E-A-R E-A-R Clear Ear 319-1002, 1/pk (319-1002)
- 3M PELTOR Replacement Classic Tip, F/ ORA TAC, PK50 (420-2097-50)
- 3M Rechargeable Li-Ion Battery Pack, Al, PK8 (ALPHA1100)
- TASCO Replacement Pods, F/ Mfr. No. 2299, PR (101-22991)
- 3M PELTOR Earmuff Hygiene Kit HY68, Green E (HY68 SV)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035137-VS)
- TR INDUSTRIAL Safety Ear Muff (TR88014)
- Etymotic Hearing Protection