Shop All Receivers & Amplifiers
This Product is Discontinued
Etymotic
BEAN Quiet Sound Amplifier, Platinum, Pair (Discontinued)
Mfr # ER135-QSA-PT2
Zoro # G6785951
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 4.38
- Color Platinum
- Height 6.75
- Weight 0.458
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Etymotic
- MFR # ER135-QSA-PT2
- Zoro # G6785951
- UPC # 846430001374
- Country of Origin China
- Category Receivers & Amplifiers
Dimensions
Width | 4.38 |
Height | 6.75 |
Length | 2 |
Details
Color | Platinum |
Weight | 0.458 |
Includes | 2 Platinum BEANs; 7 eartips of different sizes and materials for best fit and comfort; package of batteries; Filter tool and extra filters; leather case. |
Material | Plastic |
Product Type | Hearing Enhancer |
Description
The BEANTM is a small, wireless personal sound amplification device that discreetly slips into your ear, much like an earbud—you don't have to worry about tubes or fitting the unit behind your ear! As a personal amplification device, the BEANTM Quiet Sound Amplifier features a built-in sensor that amplifies soft sounds while keeping the volume steady on louder noises, or even reducing it for extremely loud noises, such as fireworks or the strike of a drum.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.