Shop All Squeegee Parts
Ettore
Top Clip Spring Pin for Quick Release Squeegee Handle
Mfr # 1365
Zoro # G307392003
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.25 in
- Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1365
- Zoro # G307392003
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.25 in |
Length | 1.75 in |
Details
Item | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK (26490)
- BONA MOP PD WET MCRFBR 4X15"" (AX0003496)
- DAYTON Portable Dryer, 10 ft, 300 (61HL68)
- HARPER #74 Supersweep All-Purpose Broom (7430)
- ETTORE Pro Super System TBar 18 Inch (1618)
- ETTORE Pro Super System Zero Degree Squeegee Handle (1645)
- ETTORE Contour Pro Super Channel Squeegee Handle (1012)
- ETTORE Stainless Steel Squeegee Handle with Rubber Grip (1331)
- ETTORE Pro Super System TBar 14 Inch (1614)
- ETTORE Brass Clips Pack of Twelve (1253)
- NOBLES/TENNANT SQUEEGEE - REAR .25in APEX, FITS TN (222382)
- Ettore Squeegee Parts