Shop All Tool Belts & Pouches
Ettore
Tool Belt, 002-13-05
Mfr # 2044
Zoro # G507388554
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Features Tool Belt
- Width 2.5 in
- Length 7 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 2044
- Zoro # G507388554
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 2.5 in |
Length | 7 in |
Height | 2.5 in |
Details
Item | Tool Belt |
Tool Storage Type Included | Belt |
Features | Tool Belt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap, Bulk, 12pk. (18001)
- SUNEX 3/8" Drive, 13/16" SAE Socket (884507)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- WIHA Ratchet Crimper Push On Terminals (43624)
- CLIP & CARRY Kydex Keychain Sheath for the Gerber Dim (GDIME-CF-RED)
- BAHCO Tool Belt, Three Pouch Belt Set, Nylon, Polyester (Pouches), 5 Pockets (4750-3PB-1)
- WESTWARD Tool Apron, Tool Apron, White, Canvas, 5 Pockets (5MZL4)
- DICKIES 2-Pocket Canvas Apron (57078)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-CF-ORNG (LWAVE-CF-ORNG)
- 3M DBI-SALA Tool Belt, Tool Belt, Black, Polyester (1500112)
- PROTO Tool Pouch, Tool Pouch, Tan, Leather, 14 Pockets (J95030)
- Ettore Tool Belts & Pouches