Shop All Squeegee Parts
Ettore
Super Squeegee Channel 24 Inch
Mfr # 11030
Zoro # G107391978
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ettore
- MFR # 11030
- Zoro # G107391978
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 24 in |
Details
Item | Squeegee Channel |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Cleaning Towels DRC 12" x 23", White, 45PK (05770)
- LIBMAN 12 1/2 in Sweep Face Broom, Natural, 57" L Handle (502)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01000)
- TORNADO Venturi Powerhead, 2-1/2 in. dia., Metal (95952)
- ETTORE Super Squeegee Channel 18 Inch (11020)
- ETTORE Super Squeegee Channel 30 Inch (11040)
- ETTORE Master Brass Squeegee Channel 8 Inch (1123)
- ETTORE Master Squeegee Rubber 3 Foot Strip (002-05-39)
- ETTORE Contour Pro Super Channel Squeegee Handle (1012)
- ETTORE Brass Clips Pack of Twelve (1253)
- MIDWEST RAKE Squeegee Applicator Blades, 18 in, Gray (47759)
- Ettore Squeegee Parts