Shop All Bucket Lids & Accessories
Ettore
Super Bucket Hanging Sieve
Mfr # 85300
Zoro # G807389794
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.5 in
- Width 4.5 in
- Bucket/Pail Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 85300
- Zoro # G807389794
- Country of Origin China
- Category Bucket Lids & Accessories
Dimensions
Length | 18.5 in |
Width | 4.5 in |
Bucket/Pail Height | 3.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P12)
- REALLY USEFUL BOX Latch Lid Storage Tote, 35.4 Qt., 14.76" x 12.6" x 10.43", Dove Gray/Green (33.5-RECY-GREY)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 12 in W, (2) Tier, (2) Wide (UVQ1046)
- JOHN STERLING Closet Pole, Length 96 In. (0015-8CH)
- ETTORE Compact Super Bucket Lid (86100)
- ZORO SELECT Plastic Pail Lid, Blue, For 34A218, 34A222 (34A246)
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- VESTIL 3.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-35-W - White (PAIL-SCR-35-W)
- LEAKTITE White Bucket Lid (LD2G01WH020)
- CAMBRO Round Lid for 12, 18 & 22 Quart Poly White (CARFSC12148)
- PULL R HOLDING CO LLC 5Gal Bucket Stacker (15051)
- Ettore Bucket Lids & Accessories