Shop All Squeegee Parts
Ettore
Stainless Steel Squeegee Handle with Rubber Grip
Mfr # 1331
Zoro # G807391964
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.5 in
- Length 5.25 in
- Material stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1331
- Zoro # G807391964
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.5 in |
Length | 5.25 in |
Details
Material | stainless steel |
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTASAFE 45 gal Trash Bags, 40 in x 50 in, Extra Heavy-Duty, 19 micron, Clear, 150 PK (SL50HCC-CL4)
- TOUGH GUY 6 in W BRUSH, Not Applicable L Handle, 10 in L Brush, White, Polypropylene, 10 in L Overall (3ZG66)
- HERITAGE 16 gal Trash Bags, 0.31 mil (8 Micron), Natural, 20 PK (HERZ4833LNR01)
- WINDSOFT SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Brown, 12 PK (WIN 108)
- ETTORE Pro Fixed TBar 14 Inch (4314)
- ETTORE Aluminum Quick Release Squeegee Handle (1405)
- ETTORE Pro Super System Zero Degree Squeegee Handle (1645)
- ETTORE Master Squeegee Rubber 12 Pack 14 Inch, 12PK (1417)
- ETTORE Stainless Steel Squeegee Channel 10 Inch (1165)
- ETTORE Master Squeegee Rubber 12 Pack 20 Inch, 12PK (1432)
- NOBLES/TENNANT SQUEEGEE - FRONT .25in APEX, FITS TN (1207086)
- Ettore Squeegee Parts