Shop All Squeegee Parts
Ettore
Stainless Steel Squeegee Channel 22 Inch
Mfr # 1188
Zoro # G507392025
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Material stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1188
- Zoro # G507392025
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 22 in |
Details
Material | stainless steel |
Item | Squeegee Channel |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Shop Vacuum, 12 gal, Plastic, 105 cfm (9627106)
- HYDE 3/4" x 4-3/4" Stiff Wire Scrub Brush (46802)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 125 Sheets, 10 (4836014)
- THE WORKS 24 Oz. Toilet Bowl Cleaner (33317WK)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- ETTORE Stainless Steel Squeegee Channel 20 Inch (1184)
- ETTORE Stainless Steel Squeegee Channel 8 Inch (1161)
- ETTORE Master Brass Squeegee Channel 18 Inch (1144)
- ETTORE Stainless Steel with Rubber Grip Super Channel Squeegee Handle (13930)
- ETTORE Master Squeegee Rubber 12 Pack 24 Inch, 12PK (4988)
- ETTORE Master Brass Squeegee Channel 8 Inch 12 Pack, 12PK (1123)
- Ettore Squeegee Parts