Shop All Squeegee Parts
Ettore
Stainless Steel Squeegee Channel 18 Inch
Mfr # 1181
Zoro # G007391900
original price:
$10.35
6% off
new price: $9.64
/ea
$9.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Material stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1181
- Zoro # G007391900
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 18 in |
Details
Material | stainless steel |
Item | Squeegee Channel |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM PROTEAM 10 qt. 120V, 1108W Backpack Vacuum Cleaner (107303)
- LUSTER LEAF 30 Gal. Corrugated Plastic Lawn & Yard Bag Holder (650A)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Black, Plastic (41869)
- KIMBERLY-CLARK PROFESSIONAL Center-Pull Towel Dispenser (09335), Smoke (Black), 10.0" x 12.5" x 10.65" (Qty 1) (09335)
- ETTORE Stainless Steel Squeegee Channel 14 Inch (1173)
- ETTORE Stainless Steel Squeegee Channel 22 Inch (1188)
- ETTORE Stainless Steel Squeegee Channel 8 Inch (1161)
- ETTORE Soren Squeegee Rubber 12 Pack 22 Inch, 12PK (1509)
- ETTORE Stainless Steel Squeegee Handle with Rubber Grip (1331)
- ETTORE Brass LedgeEze Squeegee Handle 6 Pack, 6PK (1345)
- VIKAN Repl. Squeegee Blade, 16"L, Foam Rubber (77725)
- Ettore Squeegee Parts