Shop All Squeegee Parts
Ettore
Stainless Steel Squeegee Channel 10 Inch
Mfr # 1165
Zoro # G407392002
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Material stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1165
- Zoro # G407392002
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 10 in |
Details
Material | stainless steel |
Item | Squeegee Channel |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PACKAGING & DISTRIBUTION Champion Packaging & Distribution AR150002 Ammonia Clear Cleaner 4 by 1 gal - Pack of 4 (AR150002)
- SPILLTECH Sorbents, 44 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSL150M)
- CONNOISSEURS Connoisseurs Silver Wipes (3949)
- HOFFMASTER White Wastebasket Liner, 2000PK (327136)
- ETTORE Stainless Steel Squeegee Channel 22 Inch (1188)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- ETTORE Stainless Steel Squeegee Channel 14 Inch (1173)
- ETTORE Master Squeegee Rubber 12 Pack 18 Inch, 12PK (1427)
- ETTORE Stainless Steel Squeegee Handle with Rubber Grip (1331)
- ETTORE Stainless Steel with Rubber Grip Super Channel Squeegee Handle (13930)
- NOBLES/TENNANT SQUEEGEE SET - APEX, FITS TENNANT 609055, 222381 (609115)
- Ettore Squeegee Parts