Shop All Squeegee Parts
Ettore
Stainless Steel Rubber Grip Super Channel Squeegee Handle 12, 12PK
Mfr # 13930
Zoro # G207392011
product price: $199.32
/pk 12, $16.61/ea
Free Shipping & Returns
$199.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.5 In.
- Length 5.25 In.
- Material stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 13930
- Zoro # G207392011
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.5 In. |
Length | 5.25 In. |
Details
Material | stainless steel |
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Dustless HEPA Back Pack Vac Filter, PK 3 (15521)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VGY1)
- SOFPULL Sofpull Center Pull Paper Towels, White, 6 PK (28124)
- TOUGH GUY 1-1/4 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, White, Nylon (1TYY5)
- ETTORE Master Squeegee Rubber 12 Pack 18 Inch, 12PK (1427)
- ETTORE Aluminum Squeegee Handle (1335)
- ETTORE Master Brass Squeegee Handle Single (1324)
- ETTORE Master Brass Squeegee Channel 8 Inch 12 Pack, 12PK (1123)
- ETTORE Super Squeegee Channel 24 Inch (11030)
- ETTORE Stainless Steel Squeegee Channel 14 Inch (1173)
- PULEX Swivel TBar 10 Inch (VECO70162)
- Ettore Squeegee Parts