Shop All Squeegees
Ettore
Stainless Steel Backflip 18 Inch
Mfr # 71181
Zoro # G107389548
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 9 in
- Material stainless steel
- Size 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 9 in |
Length | 20 in |
Size | 18 in |
Details
Item | Squeegee |
Material | stainless steel |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Vacuum Bag, HEPA, 6 PK (9009005)
- TOUGH GUY 11 in L Flat Wedge Mop, 5 oz Dry Wt, Tabs/Pockets Connection, Cut-End, White, Cotton (1TZF7)
- CHIX Towels & Wipes, White/Pink, Rayon, 200 Wipes, 11.5" x 24", Unscented, 200 PK (CHI 8311)
- PURELL Cottony Soft Hand Sanitizing Wipes, 40 Packets, Display Box (9025-12)
- ETTORE Wipe 'n Dry Floor Squeegee, Steel Gray (ETO1636)
- ETTORE SQUEEGE REFIL 18"" ETTORE (20018)
- ETTORE Brass BackFlip 18 Inch (71180)
- ETTORE 54 In. Brown Wooden Tapered Floor Squeegee Handle (1628)
- ETTORE 7 Ft. L Windshield Squeegee (59084)
- ETTORE Complete Pro Super System Super Channel Squeegee 24 Inch (13851, 11030)
- WOOSTER Easy Squeegee Flat/Flexible Blade (R8150)
- Ettore Squeegees