Shop All Squeegees
Ettore
SQUGEE KIT 12"" W/5' POLE
Mfr # 17050
Zoro # G5504951
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 12 in
- Application Commercial and Residential
- Squeegee Handle Included Yes
- Color Blue/Silver
- Handle Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 12 in |
Handle Length | 60 in |
Details
Application | Commercial and Residential |
Squeegee Handle Included | Yes |
Color | Blue/Silver |
Description
This window cleaning kit offers convenience and value. It includes a squeegee washer and extension pole plus a bonus pole tip. By adding or removing the pole tip the pole can be used with other cleaning tools such as dusters paint brushes and more. All the tools you need to clean windows in one package.
- •Everything you need to achieve clean windows, mirrors, shower doors, and much more
- •12 inch all purpose squeegee, 10 inch all purpose washer and 5 feet extension pole with click-lock tip
- •Machine washable and reusable window scrubber delivers more cleaning power than paper towels or sponges
- •Lifetime guarantee silicone rubber blade leave windows shining without any water streaks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- BODYOGRAPHY BLANC Shampoo, Gallon, Vanilla, Sea Salt, Bourbon, White Tea Ginger, PK 4 (HA-BDW-031)
- LIBMAN Libman Large Precision Angle® Broom, Steel Handle, 13" W (205)
- TOUGH GUY 11 in Sweep Face Broom, Medium, Synthetic, Silver, 49 in L Handle (6MPT8)
- ETTORE WINDOW SQEEGEE RBR SS 6"" (11106)
- ETTORE Window Wand 10 in. Plastic Window Cleaning Kit (15060)
- ETTORE Wipe 'n Dry Floor Squeegee, Steel Gray (ETO1636)
- ETTORE Floor Squeegee, 24"Wx5-1/2"Lx4-1/2"H Steel Gray, PK 6 (ETO54024CT)
- ETTORE Contour Pro Squeegee Handle (1011)
- ETTORE Replacement Microfiber Pads (78510)
- BRUSKE PRODUCTS 22" Natural Rubber Floor Squeege, Double bladed (49822-R)
- Ettore Squeegees