Shop All Hand Soap Dispenser Refills
Ettore
SqueegeeOff Soap 32 oz
Mfr # 30130
Zoro # G607468460
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Width 3.25 in
- Height 3.25 in
- Spout Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 30130
- Zoro # G607468460
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 32 oz |
Width | 3.25 in |
Height | 3.25 in |
Spout Length | 9.25 in |
Details
Item | Window Soap |
Description
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Odor Eliminator and Disinfectant: Jug, 1 gal, Liquid, Concentrated, Lavendar Fragrance, 4 Pack (911162-G4)
- HOSPECO Aerosol Can Refill, Mango, PK12 (07917)
- BLACK SWAN Brush In Cap - Plastic Handle 3/4" wide (11060)
- DUSTLESS TECHNOLOGIES Disposble Filter Bag Seal For D1505, PK10, 10 PK (D1504)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Organic Mint Scent Hand Soap 12.5 oz (70348)
- PURELL Gojo Provon Unscented Scent Foam Antimicrobial Handwash w/PCMX 23.6 oz (1344-03)
- RENOWN ANTIBACTERIAL FOAM HAND SOAP, TOUCH-FREE, 1,200ML (REN02544)
- BETCO 16.91 fl oz Lotion Antibacterial Lotion Skin Cleanser (141E900)
- PROVON 700 mL Foam Hand Soap Cartridge (8721-04)
- DIVERSEY 1,000 mL Personal Soaps 12 PK (5487)
- GOJO GAL CLR Lotion Soap (1860-04)
- Ettore Hand Soap Dispenser Refills