Shop All Squeegees
Ettore
Squeegee, w/Washer, Detachable, Stainless Steel, 10"MI, PK 6
Mfr # ETO71101CT
Zoro # G302455789
product price: $159.99
/pk 6, $26.67/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10"
- Type Squeegee
- Features Light Weight; Grooved Handle; Fatigue Resistant
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 10" |
Details
Item | Stainless BackFlip Cleaning Tool |
Type | Squeegee |
Features | Light Weight; Grooved Handle; Fatigue Resistant |
Color | Stainless Steel |
Description
Professional Backflip is four tools in one. Versatile design lets you use it as a single tool or take it apart to use each tool separately. Use the BackFlip as a one-pass squeegee, combination scrub/squeegee, separate heavy-duty washer or a quick-release squeegee. Simple flip of the wrist lets you scrub and squeegee the surface in half the time. Quick-release makes changing channels on the 14" squeegee easier. BackFlip also includes Ettore's 12" golden glove washer (microfiber sleeve) that wipes the toughest dirt, grime and grease. Grooved handle helps you keep a secure grip for effortless maneuverability. Rubber, channel and sleeves are replaceable. Each version of the BackFlip fits all Ettore REA-CH extension poles for high-reach cleaning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS Lobby Broom (5411-12)
- BRIGHT AIR Scented Oil Air Freshenr, Lqd, 2.50oz, Appl (900022)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3235362)
- LYSOL Cleaner and Disinfectant, 144 oz. Bottle, Lavender and Orchid Essence, 4 PK (88786)
- ETTORE Wipe 'n Dry Floor Squeegee, Steel Gray (ETO1636)
- ETTORE Progrip Cleaning Kit (65000)
- ETTORE Complete Stainless Steel Squeegee 20 Inch (1330, 1184)
- ETTORE ALL PURP SQUEEGEE 12"" (17012)
- ETTORE 7 Ft. L Windshield Squeegee (59084)
- ETTORE Complete Aluminum Quick Release Squeegee 16 Inch (1405, 1916)
- VIKAN VIKAN Red 20" Fiberglass Floor Squeegee (71504/29364)
- Ettore Squeegees