Shop All Squeegees
Ettore
Squeegee, Tempered Brass, 11-3/4"x1-1/4"x5-1/2" BS, PK 12
Mfr # ETO1013CT
Zoro # G202450365
product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 11.8"
- Length 1.3"
- Squeegee Blade Material Rubber
- Type Squeegee
- Features Lightweight; Changeable Blade; Streak-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 11.8" |
Length | 1.3" |
Details
Item | Brass Squeegee |
Squeegee Blade Material | Rubber |
Type | Squeegee |
Features | Lightweight; Changeable Blade; Streak-free |
Color | Brass |
Description
Squeegee features a tempered brass construction that's built to precision tolerances to provide perfect balance and weight. Lightweight design allows easy maneuverability for easy cleanings with minimal fatigue. Replaceable rubber blade efficiently moves moisture to leave a streak-free shine without any smears or smudges. Easy-to-use handle utilizes a click-lock system for quick use with an extension pole (sold separately). Squeegee is perfect for glass, mirrors and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Spot and Stain Remover, Neutra Gamma (33420)
- PROTEAM Switch Box, For Backpack Vacuum (836554)
- BRADY Sorbents, 32 gal, 15 in x 19 in, Universal, White, Cellulose (RFP300)
- AJAX Cleaners & Detergents, 21 oz Unscented, 24 PK (14278)
- ETTORE Pro Microfiber Sleeve 22 Inch (40022)
- ETTORE Pro Microfiber Sleeve 14 Inch (40014)
- ETTORE Stainless Steel with Rubber Grip Super Channel Squeegee 36 (13930, 11050)
- ETTORE Complete Stainless Steel Squeegee 22 Inch (1330, 1188)
- ETTORE Golden Glove Sleeve 14 Inch 6 Pack, 6PK (51014x6)
- ETTORE Porcupine Washer Sleeve 18 Inch (58018)
- LIBMAN COMMERCIAL 24 Soft Rubber Squeegee With Handle, 6PK (515)
- Ettore Squeegees