Shop All Squeegees
Ettore
Squeegee, All-Purpose, Tapered Handle, 14"W Blue, PK 12
Mfr # ETO17010CT
Zoro # G702455778
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10"
- Length 12"
- Squeegee Blade Material Rubber
- Features Lightweight; Streak-free
- Type Squeegee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 10" |
Length | 12" |
Details
Item | All-purpose Squeegee |
Squeegee Blade Material | Rubber |
Features | Lightweight; Streak-free |
Type | Squeegee |
Color | Blue |
Handle Material | Plastic |
Description
10" squeegee features a streak-free blade to leave surfaces glistening without any smears or smudges. High-impact handle utilizes a click-lock system for quick use with a separate handle (sold separately). Lightweight design allows easy maneuverability for efficient cleaning with minimal fatigue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Gray 24" Squeegee Head (3YPC8)
- FROST Rectangle Wall Mount Trash Can, Silver, Stainless Steel (326)
- TOUGH GUY TOUGH GUY Black 8" Window Washer and Squeegee (1EUB9)
- ZEP Mold and Mildew Stain Remover 1 qt (ZUMILDEW32)
- ETTORE Window Wand 10 in. Plastic Window Cleaning Kit (15060)
- ETTORE 24 in. W Neoprene Rubber Floor Squeegee (54455)
- ETTORE ALL PURP SQUEEGEE 12"" (17012)
- ETTORE Complete Pro Microfiber Stripwasher 22 Inch (1622, 40022)
- ETTORE Stainless Steel Backflip 18 Inch (71181)
- ETTORE Golden Glove Sleeve 14 Inch 6 Pack, 6PK (51014x6)
- SEYMOUR MIDWEST WOOSTER Midwest Rake 24 Speed Squeegee 15-20 Mils (R7215)
- Ettore Squeegees