Shop All Squeegees
Ettore
Squeegee, All-Purpose, Tapered Handle, 10"W Blue, PK 12
Mfr # ETO17014CT
Zoro # G602455779
product price: $60.99
/pk 12, $5.08/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 14"
- Length 14"
- Squeegee Blade Material Rubber
- Type Squeegee
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 14" |
Length | 14" |
Details
Item | All-purpose Squeegee |
Squeegee Blade Material | Rubber |
Type | Squeegee |
Handle Material | Plastic |
Color | Blue |
Features | Lightweight; Streak-free |
Description
14" squeegee features a streak-free blade to leave surfaces glistening without any smears or smudges. High-impact handle utilizes a click-lock system for quick use with a separate handle (sold separately). Lightweight design allows easy maneuverability for efficient cleaning with minimal fatigue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 20ft.x200ft. x2Ml, Clr (C222)
- SHARK INDUSTRIES CRIMP END COARSE BRUSH 1" ON 1/4" HEX SH (SI13962)
- PROTEAM Bottom Twist Cap (Black) (MV) (105070)
- 3M Scrubbing Pad 5400N, 14", Green, PK5 (5400N 14 IN)
- ETTORE Complete Stainless Steel BackFlip Squeegee 22 Inch (5362, 1188)
- ETTORE Brass BackFlip 10 Inch (71100)
- ETTORE Brass BackFlip 18 Inch (71180)
- ETTORE Scrubber Metal Handle Auto Squeegee, Blue (ETO59016)
- ETTORE Complete Mighty Stripwasher 14 Inch (4014, 52014)
- ETTORE Complete Golden Glove Stripwasher 10 Inch (4310, 51010)
- WOOSTER Easy Squeegee Flat/Flexible Blade (R8150)
- Ettore Squeegees