Shop All Squeegee Parts
Ettore
Soren Squeegee Rubber Gross 30 Inch, 144PK
Mfr # 1518 x 12
Zoro # G507389483
product price: $1,105.99
/pk 144, $7.68/ea
Free Shipping & Returns
$1,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Length 30.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1518 x 12
- Zoro # G507389483
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6 in |
Length | 30.25 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Heavy Duty Laundry Bag Jumbo Tear Resistant Nylon Hamper Liner with Drawstring, Home/ Travel (Black) (921943FJW)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV98)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 28 gal. per Pkg, Oil, White, 200 Pack (WPF200S)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46898)
- ETTORE Super Squeegee Channel 30 Inch (11040)
- ETTORE ProGrip Comfort Quick Release Squeegee Handle (2610)
- ETTORE Master Brass Squeegee Channel 18 Inch (1144)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- ETTORE Stainless Steel with Rubber Grip Super Channel Squeegee Handle (13930)
- ETTORE Pro Fixed TBar 18 Inch (4318)
- NOBLES/TENNANT GASKET - RECOVERY TANK .5in FOAM, REPLACES TENNANT (630010)
- Ettore Squeegee Parts