Shop All Squeegees
Ettore
Soren Squeegee Rubber 12 Pack 30 Inch, 12PK
Mfr # 1518
Zoro # G707388620
product price: $87.19
/pk 12, $7.27/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
- Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 30.25 in |
Size | 30 in |
Details
Item | Squeegee Rubber |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE New Microfiber Rags, 1 lb., Bag (Z73124)
- MENDA Dissipative Brush, 3 in L Brush, Yellow, Carbon Loaded Polypropylene (35689)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, White, Plastic, 11 in L Overall (42875)
- HOOVER Vacuum Bag, Y, 3 PK (4010100Y)
- ETTORE Stainless Steel with Rubber Grip Super Channel Squeegee 24 (13930, 11030)
- ETTORE Complete Quick Release Brass with Rubber Grip Squeegee 10 (1339, 1127)
- ETTORE Progrip Cleaning Kit (65000)
- ETTORE Complete Brass LedgeEze Squeegee 6 Inch (1345, 1119)
- ETTORE Complete Master Brass Squeegee 22 Inch (1324, 1152)
- ETTORE Complete Pro Microfiber Stripwasher 14 Inch (1614, 40014)
- GLOBAL INDUSTRIAL 24 Curved Floor Squeegee With Wood Handle (641537)
- Ettore Squeegees