Shop All Squeegee Parts
Ettore
Soren Squeegee Rubber 12 Pack 24 Inch, 12PK
Mfr # 1512
Zoro # G607389277
product price: $89.19
/pk 12, $7.43/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1512
- Zoro # G607389277
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 24 in |
Details
Item | Squeegee Rubber |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Drillbrush Pet Hair Remover Brush - Lint Roller Brush Alternative (S-W4O-B2-QC-DB)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11900WH00)
- ZEP Liquid Glass Cleaner, Pleasant Scent, Trigger Spray Bottle (ZU112032EA)
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Disp, 40 oz, Stainless Steel (2112)
- ETTORE Pro Fixed TBar 10 Inch (4310)
- ETTORE Stainless Steel Squeegee Handle with Rubber Grip (1331)
- ETTORE Master Brass Squeegee Channel 16 Inch 12 Pack, 12PK (1140)
- ETTORE Single Leather Squeegee Holster (2042)
- ETTORE Master Brass Squeegee Handle Single (1324)
- ETTORE Brass LedgeEze Squeegee Handle 6 Pack, 6PK (1345)
- SORBO Quicksilver Squeegee Channel 12 Inch (S1273)
- Ettore Squeegee Parts