Shop All Squeegee Parts
Ettore
Soren Squeegee Rubber 12 Pack 22 Inch, 12PK
Mfr # 1509
Zoro # G907389403
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ettore
- MFR # 1509
- Zoro # G907389403
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 22.25 in |
Details
Item | Squeegee Rubber |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE BAG 3-PACK - Carpetriever 28 (56330690)
- BESTCARE Paper Towel Dispenser, (1 Ream) C-Fold (WH1181-2)
- ERA Active Stainfighter 46 Oz. 32 Load Liquid Laundry Detergent (3700072491)
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 24/Box, 24PK (Z51744)
- ETTORE Master Brass Squeegee Channel 8 Inch (1123)
- ETTORE Stainless Steel BackFlip Squeegee Handle (5362)
- ETTORE Master Brass Squeegee Channel 16 Inch 12 Pack, 12PK (1140)
- ETTORE Master Squeegee Rubber 3 Foot Strip (002-05-39)
- ETTORE Quick Release Brass with Rubber Grip Squeegee Handle (1339)
- ETTORE Stainless Steel Squeegee Channel 8 Inch (1161)
- MIDWEST RAKE Squeegee Blade, 18" L, 8 to 12 mil (79859)
- Ettore Squeegee Parts