Shop All Squeegee Parts
Ettore
Soren Squeegee Rubber 12 Pack 14 Inch, 12PK
Mfr # 1497
Zoro # G707389269
$46.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
- Length 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ettore
- MFR # 1497
- Zoro # G707389269
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 14.25 in |
Details
Item | Squeegee Rubber |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Odor Eliminator Sachets, Meadow Breeze, , MI, PK 2 (BRI900610)
- KRAFT TOOL Wood Horsehair Concrete Finsihing Br, 36 (CC194-01)
- FRANKLIN CLEANING TECHNOLOGY OFFense Floor Stripper, Liquid, 5 Gal. Pail (F218026)
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Blue, Fiberglass (FGH24600BL00)
- ETTORE Brass LedgeEze Squeegee Handle 6 Pack, 6PK (1345)
- ETTORE Master Squeegee Rubber 12 Pack 12 Inch, 12PK (1412)
- ETTORE Brass Clips Pack of Twelve (1253)
- ETTORE Master Squeegee Rubber 12 Pack 18 Inch, 12PK (1427)
- ETTORE Super Squeegee Channel 24 Inch (11030)
- ETTORE ProGrip Comfort Quick Release Squeegee Handle (2610)
- TOUGH GUY Color Coded Handle, Fiberglass, Whit, 60 in (1VAH9)
- Ettore Squeegee Parts