Shop All Squeegee Parts
Ettore
Single Leather Squeegee Holster
Mfr # 2042
Zoro # G107391961
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 2042
- Zoro # G107391961
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.25 in |
Length | 7.5 in |
Details
Item | Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, 2504-SPH-MFP-11G (2504-SPH-MFP-11G)
- SMELLS BE GONE Deodorizer 12 Oz Smells (00112)
- DYMON Disinfectant, 20 oz. Aerosol Can, Floral (35720)
- TORK Tork Paper Towel Roll White H21, Advanced, High Absorbency, 6 Rolls x 1000 ft, 214405 (214405)
- ETTORE Master Squeegee Rubber 12 Pack 14 Inch, 12PK (1417)
- ETTORE Aluminum Squeegee Handle (1335)
- ETTORE Pro Quick Release Squeegee Handle (2020)
- ETTORE Pro Fixed TBar 10 Inch (4310)
- ETTORE Pro Super System Squeegee Handle 12 Pack, 12PK (1640)
- ETTORE Master Squeegee Rubber 12 Pack 36 Inch, 12PK (1443)
- MIDWEST RAKE CAM Set, Size 4, 1/4" L, 3 Settings, PK2 (57084)
- Ettore Squeegee Parts