Shop All Carts, Caddies & Accessories
Ettore
SideKick Holster with NonDetachable Clip
Mfr # 02040
Zoro # G207471204
product price: $22.82
/ea
$22.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.5 In.
- Overall Width 3.75 In.
- Height 3.5 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 02040
- Zoro # G207471204
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 12.5 In. |
Overall Width | 3.75 In. |
Height | 3.5 In. |
Details
Item | Tool Holster |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Holding Tank Cleaner And Treatment, 1 Gal Jug, Liquid, Clear Orange (8871)
- THE PINK STUFF Fruity Scent Multi-Purpose Cleaner Paste 17.6 oz (PIPAEXP120)
- SPILLTECH Sorbents, 6 gal, 3 in x 18 in, Oil, White, Polyester (WBB318)
- TENNANT Floor Scrubber, 13 gal, 20 in Path (9022000)
- ETTORE SideKick Holster Detachable (02041)
- ETTORE SideKick Holster Detachable 6 Pack, 6PK (02041)
- ETTORE Double Loop Nylon Holster (50130)
- ETTORE Sidekick Holster Male Female Clip Ends (5179)
- RUBBERMAID COMMERCIAL Deluxe Carry Caddy, 8-Compartment, 15w x 7.4h, Black (FG315488BLA)
- RUBBERMAID COMMERCIAL Organizing Bin, Yellow (FG9T8400YEL)
- RUBBERMAID COMMERCIAL Exec Hi Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Blk (1861427)
- Ettore Carts, Caddies & Accessories