Shop All Carts, Caddies & Accessories
Ettore
SideKick Holster Detachable 6 Pack, 6PK
Mfr # 02041
Zoro # G307471210
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.5 In.
- Overall Width 3.75 In.
- Height 3.5 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ettore
- MFR # 02041
- Zoro # G307471210
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 12.5 In. |
Overall Width | 3.75 In. |
Height | 3.5 In. |
Details
Item | Tool Holster |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Preference 2 Ply Facial Tissue, 100 Sheets (46200)
- TAPE LOGIC Tape Logic® Glass Protection Tape, 1.7 Mil, 24" x 200', Clear, 1/Case (T96246215)
- IMPACT PRODUCTS Impact Products 2600-90 Black Plastic Lobby Dust Pan (162617)
- KRAFT TOOL Soft Nylon Concrete Finish Broom, 36 (CC457)
- ETTORE SideKick Holster Detachable (02041)
- ETTORE Scraper Pouch (50135)
- ETTORE Sidekick Holster Male Female Clip Ends (5179)
- ETTORE SideKick Holster with NonDetachable Clip (02040)
- ETTORE Double Loop Nylon Holster (50130)
- STALWART Stalwart 75-ST6059 Shovel; Rake & Tool Holder with Hooks - Gray (75-ST6059)
- SUNCAST Amenity Bag for Hskpng Cart, 19.21x19.55" (HKCBAG01)
- Ettore Carts, Caddies & Accessories