Shop All Carts, Caddies & Accessories
Ettore
Scraper Pouch
Mfr # 50135
Zoro # G307471302
product price: $22.04
/ea
$22.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 In.
- Overall Width 8.5 In.
- Height 1.75 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 50135
- Zoro # G307471302
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 11 In. |
Overall Width | 8.5 In. |
Height | 1.75 In. |
Details
Item | Scraper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA / SANITAIRE UPRIGHT - MOTOR - 8.5A EUREKA/SANITAIRE STYLE UPRIGHT (159422)
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- DEWALT 3 x 19 Row Curved Handle Stainless Wire Brush (DW49704)
- 3M Cleaning Pad 5300N, 19", Blue, PK5 (5300N 486)
- ETTORE SideKick Holster Detachable 6 Pack, 6PK (02041)
- ETTORE SideKick Holster Detachable (02041)
- ETTORE Sidekick Holster Male Female Clip Ends (5179)
- ETTORE Double Loop Nylon Holster (50130)
- ETTORE SideKick Holster with NonDetachable Clip (02040)
- JONES STEPHENS Utility Tote Tray, 10" x 15" x 5" (T60100)
- SUNCAST Suncast Carry Caddy for Suncast Commercial Housekeeping Carts (HKCCADDYD)
- Ettore Carts, Caddies & Accessories