Shop All Hand Scrapers
Ettore
Scrapemaster Scraper Track 4 Inch
Mfr # 2001
Zoro # G407468417
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Overall Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 2001
- Zoro # G407468417
- Country of Origin Denmark
- Category Hand Scrapers
Dimensions
Width | 0.25 in |
Overall Length | 3.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-89157)
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (403527)
- BETA 8 oz Ball pein Hammer, Stainless Steel, OAL 220mm (013770623)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 3/4 in Size Hex Standard Depth, Natural (I-1/2D3/4)
- ETTORE Scrapemaster Replacement Carbon Blades 4 Inch, 10PK (1999)
- ETTORE Scrapemaster Scraper 4 Inch (1995)
- ETTORE Champion Scraper Replacement Stainless Blades 5 Inch, 10PK (46322)
- ETTORE HeavyDuty Super Scraper 6 Inch (1992)
- ETTORE Floor Scraper, Hvy-Dty, 4" Scraper, 48" Handle Gold, PK 6 (ETO2007CT)
- ETTORE Pro Replacement Carbon Blades 6 Inch, 25PK (1043)
- UNGER ErgoTec Premium Stainless Steel Blades 6 Inch, 25PK (ENB15)
- Ettore Hand Scrapers