Shop All Hand Scrapers
Ettore
Scrapemaster Scraper 4 Inch 6 Pack, 6PK
Mfr # 1995x6
Zoro # G907468467
product price: $70.25
/pk 6, $11.71/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.7 in
- Overall Length 19.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1995x6
- Zoro # G907468467
- Country of Origin Denmark
- Category Hand Scrapers
Dimensions
Width | 5.7 in |
Overall Length | 19.5 in |
Details
Item | Glass Scraper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL & CUTLERY 12 Straight Tin Snip (MWT-127S)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (2318Y-200)
- VESTIL Leveling Jack 17 In Travel, SS (LJ-17-SS)
- WHEELER-REX 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (983)
- ETTORE Pro Contour Blade Holder 6 Inch (1048)
- ETTORE HeavyDuty Super Scraper 4 Inch 6 Pack, 6PK (57110x6)
- ETTORE Pro Replacement Stainless Steel Blades 6 Inch, 10PK (1045)
- ETTORE HeavyDuty Scraper Replacement Carbon Blades 6 Inch, 10PK (2031)
- ETTORE HeavyDuty Super Scraper 6 Inch (1992)
- ETTORE Pro Scraper Original 6 Inch (1044)
- BOJO TOOLS Angled Extreme Edge Scraper Tool (ATH-10-XNGL)
- Ettore Hand Scrapers