Shop All Hand Scrapers
Ettore
Scrapemaster Scraper 4 Inch
Mfr # 1995
Zoro # G707468438
product price: $11.71
/ea
$11.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Overall Length 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1995
- Zoro # G707468438
- Country of Origin Denmark
- Category Hand Scrapers
Dimensions
Width | 4 in |
Overall Length | 5.75 in |
Details
Item | Glass Scraper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" Bushing Tool SDS Max Shank (DW5843)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/4, Universal Head (SQ-2-12)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0750 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0750 P16)
- COUNCIL TOOL Fire Rake Handle, Wood, 60 In, For LW12-60 (70-043)
- ETTORE HeavyDuty Super Scraper 4 Inch 6 Pack, 6PK (57110x6)
- ETTORE Pro Replacement Carbon Blades 6 Inch, 25PK (1043)
- ETTORE Pro Contour Blade Cover 6 Inch (1047)
- ETTORE Champion Scraper 5 Inch (46312)
- ETTORE HeavyDuty Scraper Replacement Carbon Blades 6 Inch, 10PK (2031)
- ETTORE Pro Scraper Original 6 Inch (1044)
- UNGER ErgoTec Premium Stainless Steel Blades 4 Inch, 25PK (ENB10)
- Ettore Hand Scrapers