Shop All Hand Scrapers
Ettore
Scrapemaster Replacement Carbon Blades 4 Inch, 10PK
Mfr # 1999
Zoro # G807468444
product price: $11.95
/pk 10, $1.19/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Overall Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1999
- Zoro # G807468444
- Country of Origin Taiwan, Province of China
- Category Hand Scrapers
Dimensions
Width | 2 in |
Overall Length | 4.25 in |
Details
Item | Scraper Blades |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, TICN-D3 M3 X 0.5 (PS3.0G3NEB-TICN)
- MILWAUKEE TOOL Battery and Hammer Drill (48-11-1862, 2904-20)
- KEO 3/16 x 82 deg HSS 6FLT Countersink (55021)
- MONTI BRISTLE BLASTER Rotor Blade (10MT30518)
- ETTORE Pro Contour Blade Holder 6 Inch (1048)
- ETTORE HeavyDuty Super Scraper 6 Inch (1992)
- ETTORE Pro Scraper Original 6 Inch (1044)
- ETTORE Replacement Blade, f/Hvy-Duty Floor Scraper, 4"W, 60PK, SGY (ETO20291CT)
- ETTORE Pro Contour Blade Cover 6 Inch (1047)
- ETTORE Scrapemaster Scraper 4 Inch 6 Pack, 6PK (1995x6)
- REMCO Scraper, SS, 1-1/2" Blade W, Yellow (69716)
- Ettore Specialty Safety Tools