Shop All Handles, Frames and Braces
Ettore
Replacement Collar Large
Mfr # 1910
Zoro # G707474828
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Width 1.75 in
- Length 2.75 in
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ettore
- MFR # 1910
- Zoro # G707474828
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | Large |
Width | 1.75 in |
Length | 2.75 in |
Height | 1.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Pump Spray, PK6 (BATH-32PRO)
- FRESH PRODUCTS Eco Air Dispenser Cabinet, 2.75" x 2.75" x 6", White, 12/Carton (FRS EACAB)
- RUBBERMAID COMMERCIAL Brute Round Twist On/Off Dolly, 250 lb Capacity, 18dia x 6.63h, Black (FG264000BLA)
- LIBMAN Libman Commercial Window Cleaning Kit - (1065)
- ETTORE REACH Pole 2 Section 8 Foot (42108)
- ETTORE InterLock Pole 2 Section 2 Foot (42003)
- ETTORE Handle, Aluminum, Tapered Tip, 60"x1-1/4" Dia, Gold (ETO42105)
- ETTORE Super Bucket Handle (2967)
- ETTORE REACH Pole 3 Section 15 Foot (1688)
- ETTORE Universal Angle Adapter (45006)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, White, Aluminum/Plastic (48LZ08)
- Ettore Handles, Frames and Braces