Shop All Handles, Frames and Braces
Ettore
REACH Pole 4 Section 24 Foot
Mfr # 44224
Zoro # G407474975
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 Foot
- Width 3 in
- Length 74.88 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 44224
- Zoro # G407474975
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 24 Foot |
Width | 3 in |
Length | 74.88 in |
Height | 3 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. Varies Sizes, White (21HC63)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Oil, White, Polypropylene (WPB100S)
- BIOCLEAN 10 oz Hard Water Stain Remover (WSR10)
- TENNANT Polyurethane Rear Squeegee (1232635)
- ETTORE Super Bucket Handle (2967)
- ETTORE REACH Pole 2 Section 8 Foot (42108)
- ETTORE REACH Pole 2 Section 4 Foot (42104)
- ETTORE Replacement Collar Extra Large (1950)
- ETTORE Replacement Pole Tip (9019)
- ETTORE REACH Pole 2 Section 12 Foot (42112)
- PLASTICOVER Roll Dispenser, Gray, Steel, 24 in. W (PCA000024A)
- Ettore Handles, Frames and Braces