Shop All Handles, Frames and Braces
Ettore
REACH Pole 2 Section 12 Foot
Mfr # 42112
Zoro # G407474654
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 Foot
- Width 2.5 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 42112
- Zoro # G407474654
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 12 Foot |
Width | 2.5 in |
Height | 2.5 in |
Length | 87.84 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brush, Nylon, 1 In Dia (11M970)
- SANITAIRE Bristle Strip Set, Short and Long, PK2 (52140)
- ZEP Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear, 12 PK (ZU50532)
- HARDWARE EXPRESS HardwareExpress IO30N Super Iron Out Powder Rust Remover; 28 oz. (2471388)
- ETTORE REACH Pole 3 Section 15 Foot (1688)
- ETTORE REACH Pole 4 Section 24 Foot (44224)
- ETTORE REACH Pole 3 Section 12 Foot (1684)
- ETTORE Replacement Collar Extra Large (1950)
- ETTORE Standard Angle Adapter (48520)
- ETTORE Replacement Pole Tip (9019)
- RUBBERMAID COMMERCIAL Handle, f/Wet Mops, Clamp Style, Aluminum, 60" YW/SR, PK 12 (RCPH226CT)
- Ettore Handles, Frames and Braces