Shop All Handles, Frames and Braces
Ettore
REACH Pole 1 Section 2 Foot
Mfr # 42102
Zoro # G407474630
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 Foot
- Height 1.25 in
- Length 24 in
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 42102
- Zoro # G407474630
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 2 Foot |
Height | 1.25 in |
Length | 24 in |
Width | 1.25 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - Graphite (7724-01)
- 3M Sorbents, 10 1/2 gal, Coolants; Water-Soluble Oils, Gray (M-FL550DD/M-F2001/07172)
- SPARTA 2.5 in W Hand Scrub Brush, Gray, Polypropylene (40521EC23)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Ocean Breeze, 2 oz Aerosol, PK12 (FG4012581)
- ETTORE Utility Pole Tapered Tip (42105)
- ETTORE Super Bucket Handle (2967)
- ETTORE Pro Pole Tip 6 Pack, 6PK (1700x6)
- ETTORE Handle, Aluminum, Tapered Tip, 60"x1-1/4" Dia, Gold (ETO42105)
- ETTORE InterLock Pole 2 Section 2 Foot (42003)
- ETTORE Utility Pole Threaded Tip (42100)
- TOUGH GUY 61" Slide On Wet Mop Handle, Natural, Bamboo (4EMG1)
- Ettore Handles, Frames and Braces