Shop All Squeegee Parts
Ettore
ProGrip Comfort Quick Release Squeegee Handle
Mfr # 2610
Zoro # G107392043
original price:
$14.99
5% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.5 In.
- Length 6.75 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 2610
- Zoro # G107392043
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.5 In. |
Length | 6.75 In. |
Details
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAWNY Professional Cleaning Towels, 1-Ply, 12 x 13, White, 50/Pack, PK12 (28612)
- SOFPULL Sofpull Center Pull Paper Towels, White, 6 PK (28124)
- PERFECT CLEAN 12 in L Flat Knit Gloves, Blue, PK5 (FM512AM-B)
- ECOS PRO Kitchen Bathroom Cleaner, PK6 (PL9746/6)
- ETTORE Master Brass Squeegee Handle Single (1324)
- ETTORE ProGrip TBar 10 Inch (4010)
- ETTORE Stainless Steel BackFlip Squeegee Handle (5362)
- ETTORE Stainless Steel Squeegee Channel 8 Inch (1161)
- ETTORE Master Brass Squeegee Channel 16 Inch 12 Pack, 12PK (1140)
- ETTORE Master Squeegee Rubber 12 Pack 30 Inch, 12PK (4989)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Blue Walnut Scrub Pad (009-09-195)
- Ettore Squeegee Parts