Shop All Squeegees
Ettore Products Company
Ettore Products 59024 10 in. Auto Squeegee & Scrubber
Mfr # 445676
Zoro # G603795454
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ettore Products Company
- MFR # 445676
- Zoro # G603795454
- Country of Origin China
- Category Squeegees
Description
Features
- Auto Squeegee & Scrubber.
- 24 in. Handle.
- Heavy Duty Nylon Scrubbing Surface.
- Dimension - 1.56 x 10 x 12.25 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER 10 in. W Corn Broom (469)
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29365)
- COMET Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (02287)
- EASY PAKS Neutral Cleaner, 0.5 oz Packet, 90/Tub (990653)
- ETTORE PRODUCTS COMPANY 10" Squeegee/Scrubber (15016)
- ETTORE PRODUCTS COMPANY Ettore Products 11114 14 in. Stainless Steel Window Squeegee (445643)
- ETTORE PRODUCTS COMPANY Ettore Products 1639 30 in. Wip & Dry Floor Squeegee (788135)
- ETTORE PRODUCTS COMPANY Ettore Products ETO1692 18 ft. REA-C-H 3-Section Extension Pole; Gold (ETO1692)
- ETTORE PRODUCTS COMPANY Ettore Products 11108 8 in. Professional Stainless Steel Window Squeegee (201726)
- ETTORE PRODUCTS COMPANY 12"Pro Ss Wind Squeegee (11112)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Wht, PK6 (4156802)
- Ettore Products Company Squeegees