Ettore Products Company

Ettore Products 24in. Industrial Floor Squeegee 54024


product price: $42.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Industrial floor squeegee
  • With scraper edge for removing job site debris, service station sludge, ice and snow
  • Galvanized steel construction
  • Replaceable neoprene blade
  • Stands up to most chemicals, paints, and solvents
  • Moves large quantities of water and other fluids
  • Uses 1-.13" diameter tapered handle
  • Straight blade
  • 24"
  • Length: 2
  • Width: 7.25
  • Height: 24
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.