Shop All Squeegee Parts
Ettore
Pro Super System TBar 22 Inch
Mfr # 1622
Zoro # G707472329
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1622
- Zoro # G707472329
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6.75 in |
Length | 22 in |
Details
Item | T-Bar |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS PUMP, 1OZ, 5GAL PAIL (904AEA)
- ULTRATECH Sorbents, 0.7 gal, 5 ft W x 250 ft L, Oil, Gray, Ulta-X-Tex (9310)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- TOUGH GUY 32 in String Wet Mop, 26 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W218)
- ETTORE Master Brass Squeegee Handle Single (1324)
- ETTORE Master Squeegee Rubber 12 Pack 14 Inch, 12PK (1417)
- ETTORE Master Squeegee Rubber 12 Pack 30 Inch, 12PK (4989)
- ETTORE Single Leather Squeegee Holster (2042)
- ETTORE Pro Super System Super Channel Squeegee Handle (13851)
- ETTORE Super Squeegee Channel 18 Inch (11020)
- MIDWEST RAKE Squeegee Blade, 36" L, 1/8" Notch, Rubber (79735)
- Ettore Squeegee Parts