Shop All Squeegee Parts
Ettore
Pro Super System TBar 18 Inch 6 Pack, 6PK
Mfr # 1618x6
Zoro # G507472291
original price:
$91.15
6% off
new price: $84.96
/pk 6, $14.16/ea
Free Shipping & Returns
$84.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 5 in
- Length 19.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1618x6
- Zoro # G507472291
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 5 in |
Length | 19.5 in |
Details
Item | T-Bar |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Hand Sanitizer Wipes, 6 x 6-3/4", 12 Pack, 150 Wipes (P43572)
- DRAINBO Drainbo 90000 16oz Pau Pilau Biological Wetsuit Cleaner (90000)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Blue, Plastic, 2 Openings (5DMY7)
- RIDGID Bag Filter, Wet/Dry, 12 to 16 gal. (VF3502)
- ETTORE Master Brass Squeegee Channel 12 Inch 12 Pack, 12PK (1131)
- ETTORE Stainless Steel Squeegee Channel 14 Inch (1173)
- ETTORE Pro Fixed TBar 14 Inch (4314)
- ETTORE Pro Super System TBar 22 Inch (1622)
- ETTORE Super Squeegee Channel 18 Inch (11020)
- ETTORE ProGrip TBar 10 Inch (4010)
- MIDWEST RAKE Squeegee Blade, 16"L, No-Notch, Rubber, Red (79705)
- Ettore Squeegee Parts