Shop All Squeegee Parts
Ettore
Pro Super System TBar 14 Inch
Mfr # 1614
Zoro # G807472304
product price: $13.12
/ea
$13.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6.75 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1614
- Zoro # G807472304
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6.75 in |
Length | 14 in |
Details
Item | T-Bar |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Yellow 10" Polypropylene Bench Squeegee (77516)
- MILWAUKEE TOOL AIR-TIP 2-in-1 Utility Brush Tool Attachment for Wet/Dry Vacuums (49-90-2028)
- 3M Black Stripper Pad 7200, 24 in, PK5 (7200)
- GLOBAL INDUSTRIAL Replacement Drainage Pipe D.38X900, 261990, 641250, 641263, 641745 (RP6439)
- ETTORE Master Brass Squeegee Channel 12 Inch 12 Pack, 12PK (1131)
- ETTORE Master Squeegee Rubber 12 Pack 36 Inch, 12PK (1443)
- ETTORE Master Squeegee Rubber 12 Pack 12 Inch, 12PK (1412)
- ETTORE Stainless Steel Squeegee Channel 10 Inch (1165)
- ETTORE Pro Fixed TBar 18 Inch (4318)
- ETTORE Soren Squeegee Rubber 12 Pack 22 Inch, 12PK (1509)
- NOBLES/TENNANT SQUEEGEE - BUDGET LINE, REAR .1875in RED, FITS TN (1023399)
- Ettore Squeegee Parts