Shop All Hand Scrapers
Ettore
Pro Scraper Original 6 Inch
Mfr # 1044
Zoro # G707468445
product price: $12.68
/ea
$12.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.25 in
- Overall Length 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1044
- Zoro # G707468445
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 6.25 in |
Overall Length | 7.5 in |
Details
Item | Glass Scraper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m35x2.5 Carbon Steel Hex Die (DWTSMH35X2.5)
- RED DEVIL Scraper Blade, 1-1/2in. Blade for #3040 & 3040WD, Carded (3062)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 10-24, D1= 21 mm, Electropolished (K0250.1A0)
- MITUTOYO Dial Indicator, 0 in to 2 in, White (1167A)
- ETTORE Pro Contour Blade Cover 6 Inch (1047)
- ETTORE Scrapemaster Scraper 4 Inch 6 Pack, 6PK (1995x6)
- ETTORE Pro Replacement Stainless Steel Blades 6 Inch, 10PK (1045)
- ETTORE Champion Scraper Replacement Stainless Blades 5 Inch, 10PK (46322)
- ETTORE Replacement Blade, f/Hvy-Duty Floor Scraper, 4"W, 60PK, SGY (ETO20291CT)
- ETTORE Champion Scraper 5 Inch (46312)
- MAYHEW Strght Scraper Set, Progrip, 4Pc (MAY13082)
- Ettore Specialty Safety Tools