Shop All Hand Scrapers
Ettore
Pro Replacement Stainless Steel Blades 6 Inch, 10PK
Mfr # 1045
Zoro # G407468479
product price: $14.99
/pk 10, $1.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material stainless steel
- Width 1.25 in
- Overall Length 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1045
- Zoro # G407468479
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 1.25 in |
Overall Length | 6.75 in |
Details
Item | Scraper Blades |
Blade Material | stainless steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 6JT Mount Size, Steel (JKT-130 J-6)
- DRILL AMERICA 1/4"-28 Carbon Steel Plug Hand Tap (DWTP1/4-28)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (7DF46)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-1)
- ETTORE Scrapemaster Scraper 4 Inch (1995)
- ETTORE Pro Contour Blade Cover 6 Inch (1047)
- ETTORE Champion Scraper Replacement Stainless Blades 5 Inch, 10PK (46322)
- ETTORE Pro Replacement Carbon Blades 6 Inch, 25PK (1043)
- ETTORE HeavyDuty Super Scraper 4 Inch 6 Pack, 6PK (57110x6)
- ETTORE Scrapemaster Replacement Carbon Blades 4 Inch, 10PK (1999)
- PRIME-LINE WORKPRO W018004 Mini Razor Blade Scraper, Fixed Blade Non-Retractable, Ergon Single Pack (W018004)
- Ettore Hand Scrapers