Shop All Hand Scrapers
Ettore
Pro Replacement Carbon Blades 6 Inch, 25PK
Mfr # 1043
Zoro # G907468429
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.25 in
- Overall Length 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ettore
- MFR # 1043
- Zoro # G907468429
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 1.25 in |
Overall Length | 6.5 in |
Details
Item | Scraper Blades |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader, 100-Foot (56380)
- KNIPEX 6 3/8 in Wire Stripper 7 AWG (11 01 160)
- RELTON Single Cutter Hammer Bit 1" X 16" SDS-max (MX-16-22)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- ETTORE HeavyDuty Super Scraper 6 Inch (1992)
- ETTORE HeavyDuty Scraper Cover 4 Inch (3106)
- ETTORE Scrapemaster Scraper 4 Inch 6 Pack, 6PK (1995x6)
- ETTORE Champion Scraper Replacement Stainless Blades 5 Inch, 10PK (46322)
- ETTORE Scrapemaster Replacement Carbon Blades 4 Inch, 10PK (1999)
- ETTORE Champion Scraper 5 Inch (46312)
- UNGER 12 Handle Brute Scraper, Green (UNGSH25C)
- Ettore Hand Scrapers