Shop All Squeegee Parts
Ettore
Pro Quick Release Squeegee Handle Kit
Mfr # 1368
Zoro # G507392056
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
- Length 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1368
- Zoro # G507392056
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 3.25 in |
Details
Item | Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Air and Fabric Odor Eliminator, 32oz, PK12 (ZUAIR32)
- SIMPLE GREEN Pressure Washer Outdoor Cleaner (2310000418230)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21270)
- SC JOHNSON PROFESSIONAL 1.2L Foam Hand Soap Refill Cartridge, 3 PK (AZU120TF)
- ETTORE Master Squeegee Rubber 12 Pack 24 Inch, 12PK (4988)
- ETTORE Stainless Steel BackFlip Squeegee Handle (5362)
- ETTORE Pro Fixed TBar 10 Inch (4310)
- ETTORE Pro Super System TBar 14 Inch (1614)
- ETTORE Master Squeegee Rubber 12 Pack 18 Inch, 12PK (1427)
- ETTORE Stainless Steel Squeegee Channel 14 Inch (1173)
- UNGER S Squeegee Channel 6 Inch (NE150)
- Ettore Squeegee Parts