Shop All Squeegee Parts
Ettore
Pro Fixed TBar 18 Inch
Mfr # 4318
Zoro # G907472303
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 5.75 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 4318
- Zoro # G907472303
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 5.75 in |
Length | 18 in |
Details
Item | T-Bar |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Hand Held Squeegee, 10" Red, PK 6 (59210)
- VIKAN 10-13/32"L Polyester Replacement Brush Head Wall Brush (70478)
- GLADE Air Freshener Refill, Apple Cinnamon, PK6 (315104)
- SPARTA Bottle Brush, Blue, Polypropylene (40000EC14)
- ETTORE Master Brass Squeegee Handle Single (1324)
- ETTORE Master Squeegee Rubber 12 Pack 36 Inch, 12PK (1443)
- ETTORE Quick Release Brass with Rubber Grip Squeegee Handle (1339)
- ETTORE Stainless Steel Squeegee Channel 22 Inch (1188)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- ETTORE Master Squeegee Rubber 12 Pack 24 Inch, 12PK (4988)
- MOERMAN Liquidator Squeegee Channel 30 18 Inch (26024)
- Ettore Squeegee Parts