Shop All Hand Scrapers
Ettore
Pro Contour Blade Holder 6 Inch
Mfr # 1048
Zoro # G107468465
product price: $1.19
/ea
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 In.
- Overall Length 6 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ettore
- MFR # 1048
- Zoro # G107468465
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 1 In. |
Overall Length | 6 In. |
Details
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Level Mag Torpedo Alum 10In (1435-1000)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-T (44390)
- MILWAUKEE TOOL 31/64" Thunderbolt Titanium Coated Drill Bit (48-89-2228)
- DRILL AMERICA 2-1/2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2500)
- ETTORE Scrapemaster Scraper 4 Inch 6 Pack, 6PK (1995x6)
- ETTORE Scrapemaster Scraper 4 Inch (1995)
- ETTORE HeavyDuty Super Scraper 6 Inch (1992)
- ETTORE HeavyDuty Super Scraper 4 Inch 6 Pack, 6PK (57110x6)
- ETTORE Pro Contour Blade Cover 6 Inch (1047)
- ETTORE HeavyDuty Scraper Replacement Carbon Blades 6 Inch, 10PK (2031)
- BOJO TOOLS Scraper 7 Tool Kit (ATH-S7-SCRAPER)
- Ettore Specialty Safety Tools