Shop All Trash Grabbers & Pickers
Ettore
Pickup Tool, Multipurpose, 5 lb Cap, 16" Reach BE/BK, PK 6
Mfr # ETO49016CT
Zoro # G102451332
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum; Plastic; Rubber
- Type Debris Nabber
- Features Lightweight; Rust Proof; Articulating Head; Comfortable Handle
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ettore
- MFR # ETO49016CT
- Zoro # G102451332
- Country of Origin China
- Category Trash Grabbers & Pickers
Details
Item | Grip 'n Grab Multipurpose Pickup Tool |
Material | Aluminum; Plastic; Rubber |
Type | Debris Nabber |
Features | Lightweight; Rust Proof; Articulating Head; Comfortable Handle |
Color | Blue |
Description
Multipurpose pickup tool with a 16" reach features articulation head that turns 90 degrees. Its versatility can pick up objects high or low without bending or straining. Rustproof construction allows safe use outdoors to tackle any job from fallen leaves to debris in a pond or fountain. Sleek profile fits behind furniture, appliances, crawl spaces and more. Comfort grip reduces repetitive motion fatigue. Rubberized jaws securely hold up to 5 lb. Grip'N Grab Reach Tool is made of lightweight aluminum and plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51700BL00 (FGF51700BL00)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cotton Blossom, 2.89oz Solid, PK6 (FRS EA36CB)
- ZEP High Efficiency Laundry Bleach, 20 gal Drum, Liquid, Characteristic, Green/Yellow (86850)
- CLOROX Formula 409 Original Scent Multi-Surface Cleaner Liquid 32 oz (31220)
- ETTORE Grip 'n Grab Multipurpose Pickup Tool, 16 in, Blue (ETO49016)
- ETTORE Grip 'n Grab Multipurpose Pickup Tool, Blue (ETO49036)
- ETTORE GRIP'N GRAB PKUP-TL 32"" (49036)
- ETTORE Pickup Tool, Multipurpose, 5 lb Cap, 32" Reach BE/BK, PK 6 (ETO49036CT)
- GRABBER BUDDY 36 in Extended Reacher Tool (GB36)
- ETTORE PRODUCTSMPANY 32 GripNGrab Ext Reach (49036)
- IMPACT PRODUCTS E-Z Grabber Aluminum, 32", Stainless Steel/Black (IMP 3706)
- Ettore Trash Grabbers & Pickers